Bollard , 24 in H, Yellow , Carbon Steel

  • Mfr # BOL-JK-24-4.5

  • Zoro # G7570990


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
16 lb
Outside Dia.
4 1/2 in
Bollard Item
Bollard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JK-24-4.5
Zoro #
G7570990
UPC #
691215083935
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Mounting Plate Dimensions
8 in x 8 in
Overall Length
24 in
Mounting Hole Dia.
7/8 in
Overall Height
24 in
Mounting Dimension
7" x 7"
Wall Thickness
0.1 in
Overall Width
8 in
Finished Height
24 in
Installed Height
24 in
Mounting Hole Diameter
7/8 in
Mounting Hole Length
1 1/4 in
Manufacturer Warranty Length
90 day
Inside Diameter
4 1/4 in
Mounting Hole Width
7/8 in
Outside Diameter
4 1/2 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
16 lb
Bollard Item
Bollard
Mounting Style
Bolt-On
Bollard Material
Steel
Bollard Color
Yellow
Net Weight
17 lb
Bollard Striping
Yes
Bollard Striping Color
Black
Lighted
No
Finish
Powder Coated
Cap Shape
Dome
Shape
Round
Impact Resistance
4000 lb @ 4 mph
Bollard Function
Fixed
Includes
(4) Mounting Holes
Number of Mounting Holes
4
Bollard Shape
Round
Mounting Surface
Hard Surface
Locking System
No Locking System
Includes Mounting Hardware
Not Included
Cap Adjustability
Removable
Compatible Mounting Surface Material
Concrete
Product Type
Permanent
Resistance Properties
Impact Resistant
Reflectivity
Non-Reflective
Striping
Yes

Description

Bollard, Mounting Style Bolt-On, Overall Length 24 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 24 in, Installed Height 24 in, Weight 16 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.