Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard , 36 in H, Yellow , Carbon Steel

  • Mfr # 45XC51

  • Zoro # G7290430


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
23 lb
Outside Dia.
4 1/2 in
Mounting Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45XC51
Zoro #
G7290430
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Mounting Hole Dia.
7/8 in
Overall Width
7 7/8 in
Overall Length
7 7/8 in
Mounting Dimension
7" x 7"
Finished Height
36 in
Wall Thickness
0.1 in
Overall Height
36 in
Mounting Plate Dimensions
8 in x 8 in
Outside Diameter
4 1/2 in
Inside Diameter
4 1/4 in
Mounting Hole Length
1 1/4 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
7/8 in
Installed Height
36 in
Mounting Hole Width
7/8 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
23 lb
Mounting Style
Bolt-On
Bollard Item
Bollard
Bollard Material
Steel
Finish
Powder Coated
Bollard Shape
Round
Number of Mounting Holes
4
Locking System
No Locking System
Cap Shape
Dome
Net Weight
24 lb
Bollard Striping Color
Black
Bollard Function
Fixed
Includes
Removable Steel Cap
Lighted
No
Bollard Striping
Yes
Bollard Color
Yellow
Mounting Surface
Hard Surface
Shape
Round
Impact Resistance
4000 lb @ 4 mph
Reflectivity
Non-Reflective
Striping
Yes
Cap Adjustability
Removable
Compatible Mounting Surface Material
Concrete
Product Type
Permanent
Includes Mounting Hardware
Not Included
Resistance Properties
Impact Resistant

Description

Bollard, Mounting Style Bolt-On, Overall Length 7 7/8 in, Overall Width 7 7/8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 23 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.