Zoro Homepage

Bollard , 36 in H, Yellow , Carbon Steel

  • Mfr # BOL-36-8.5

  • Zoro # G4729368


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
68 lb
Outside Dia.
8 5/8 in
Lighted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-36-8.5
Zoro #
G4729368
UPC #
691215083829
Country of Origin
United States

Dimensions

Outside Dia.
8 5/8 in
Mounting Plate Dimensions
10 in x 10 in x 3/8 in
Mounting Hole Dia.
7/8 in
Overall Height
36 in
Overall Length
36 in
Finished Height
36 in
Mounting Dimension
7" x 7"
Wall Thickness
0.1 in
Overall Width
10 in
Mounting Hole Length
1 1/4 in
Mounting Hole Width
7/8 in
Mounting Hole Diameter
7/8 in
Inside Diameter
8 1/4 in
Manufacturer Warranty Length
90 day
Outside Diameter
8 1/2 in
Installed Height
36 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
68 lb
Lighted
No
Bollard Shape
Round
Bollard Color
Yellow
Locking System
No Locking System
Bollard Striping
Yes
Finish
Powder Coated
Impact Resistance
4000 lb @ 4 mph
Mounting Surface
Hard Surface
Bollard Material
Steel
Bollard Function
Fixed
Number of Mounting Holes
4
Bollard Striping Color
Black
Net Weight
53 lb
Includes
(4) Pre-Drilled Mounting Holes
Cap Shape
Dome
Bollard Item
Bollard
Mounting Style
Bolt-On
Shape
Round
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Removable
Reflectivity
Non-Reflective
Resistance Properties
Impact Resistant
Includes Mounting Hardware
Not Included
Striping
Yes
Product Type
Permanent

Description

Bollard, Mounting Style Bolt-On, Overall Length 36 in, Overall Width 10 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 68 lb, Outside Diameter 8 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.