Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, 4-1/2", 36 In. H, Silver

  • Mfr # BOL-SS-36-4.5

  • Zoro # G5680272


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Material
304 STAINLESS STEEL
Color
Silver
Weight
25 lb
Outside Dia.
4 1/2 in
Finished Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-SS-36-4.5
Zoro #
G5680272
UPC #
691215075855
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Finished Height
36 in
Overall Height
36 in
Installation Depth
0" - surface mount
Wall Thickness
0.1 in
Mounting Dimension
(4) 7/8" dia. x 1 1/4" SLOTS
Mounting Hole Dia.
7/8 in
Mounting Plate Dimensions
8 in x 8 in
Overall Length
36 in
Overall Width
8 in
Mounting Hole Diameter
7/8 in
Installed Height
36 in
Mounting Hole Length
7/8 in
Mounting Hole Width
3/8 in
Inside Diameter
4 1/4 in
Manufacturer Warranty Length
90 day
Outside Diameter
4 1/2 in

Details

Item
Bollard
Material
304 STAINLESS STEEL
Color
Silver
Weight
25 lb
Finish
Polished
Mounting Surface
Hard Surface
Cap Shape
Dome
Bollard Material
Stainless Steel
Bollard Function
Fixed
Bollard Striping Color
Black
Impact Resistance
4000 lb @ 4 mph
Bollard Color
Silver
Lighted
No
Bollard Item
Bollard
Bollard Shape
Round
Bollard Striping
Yes
Net Weight
25 lb
Includes
(4) Mounting Holes
Number of Mounting Holes
4
Mounting Style
Bolt-On
Shape
Round
Striping
Yes
Compatible Mounting Surface Material
Concrete
Reflectivity
Reflective
Product Type
Permanent
Cap Adjustability
Fixed
Includes Mounting Hardware
Not Included
Resistance Properties
Impact Resistant

Description

Bollard, Mounting Style Bolt-On, Overall Length 36 in, Overall Width 8 in, Material Stainless Steel, Wall Thickness 0.1 in, Color Silver, Finish Polished, Overall Height 36 in, Installed Height 36 in, Weight 25 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Reflective, Mounting Hole Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.