Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, 4-1/2", 42 In. H, Silver

  • Mfr # BOL-SS-42-4.5

  • Zoro # G5525037


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
304 STAINLESS STEEL
Color
Silver
Weight
28 lb
Outside Dia.
4 1/2 in
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-SS-42-4.5
Zoro #
G5525037
UPC #
691215075862
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Overall Length
42 in
Wall Thickness
0.1 in
Mounting Hole Dia.
7/8 in
Mounting Dimension
(4) 7/8" dia. x 1 1/4" SLOTS
Overall Height
42 in
Mounting Plate Dimensions
8 in x 8 in
Finished Height
42 in
Installation Depth
0" - surface mount
Overall Width
8 in
Outside Diameter
4 1/2 in
Inside Diameter
4 1/4 in
Mounting Hole Diameter
7/8 in
Installed Height
42 in
Mounting Hole Width
3/8 in
Mounting Hole Length
7/8 in
Manufacturer Warranty Length
90 day

Details

Item
Bollard
Material
304 STAINLESS STEEL
Color
Silver
Weight
28 lb
Finish
Polished
Lighted
No
Bollard Striping Color
Black
Bollard Item
Bollard
Number of Mounting Holes
4
Bollard Striping
Yes
Bollard Material
Stainless Steel
Net Weight
28 lb
Mounting Surface
Hard Surface
Impact Resistance
4000 lb @ 4 mph
Bollard Function
Fixed
Cap Shape
Dome
Bollard Color
Silver
Includes
(4) Mounting Holes
Bollard Shape
Round
Shape
Round
Mounting Style
Bolt-On
Striping
Yes
Cap Adjustability
Fixed
Product Type
Permanent
Includes Mounting Hardware
Not Included
Reflectivity
Reflective
Compatible Mounting Surface Material
Concrete
Resistance Properties
Impact Resistant

Description

Bollard, Mounting Style Bolt-On, Overall Length 42 in, Overall Width 8 in, Material Stainless Steel, Wall Thickness 0.1 in, Color Silver, Finish Polished, Overall Height 42 in, Installed Height 42 in, Weight 28 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Reflective, Mounting Hole Width 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.