Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard , 42 1/8 in H, Silver

  • Mfr # CBOL-42-4

  • Zoro # G7571009


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Weight
23 lb
Outside Dia.
4 in
Mounting Dimension
(4) 1/2" Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBOL-42-4
Zoro #
G7571009
UPC #
691215010795
Country of Origin
China

Dimensions

Outside Dia.
4 in
Mounting Dimension
(4) 1/2" Holes
Finished Height
42 in
Wall Thickness
0.1 in
Overall Width
8 in
Overall Height
42 1/8 in
Installation Depth
0" - surface mount
Mounting Plate Dimensions
8 in dia
Mounting Hole Dia.
1/2 in
Overall Length
8 in
Mounting Hole Length
1/2 in
Outside Diameter
4 in
Manufacturer Warranty Length
90 day
Inside Diameter
4 in
Installed Height
42 1/8 in
Mounting Hole Width
1/2 in
Mounting Hole Diameter
1/2 in

Details

Item
Bollard
Material
Steel
Color
Silver
Weight
23 lb
Bollard Striping Color
Black
Mounting Surface
Hard Surface
Impact Resistance
4000 lb @ 4 mph
Net Weight
24 lb
Lighted
No
Cap Shape
Dome
Shape
Round
Finish
Chrome Plated
Includes
(4) Pre-Drilled Mounting Holes
Bollard Color
Silver
Bollard Striping
Yes
Number of Mounting Holes
4
Bollard Material
Steel
Bollard Item
Bollard
Bollard Shape
Round
Mounting Style
Bolt-On
Bollard Function
Fixed
Striping
Yes
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Fixed
Includes Mounting Hardware
Not Included
Product Type
Permanent
Resistance Properties
Impact Resistant
Reflectivity
Non-Reflective

Description

Bollard, Mounting Style Bolt-On, Overall Length 8 in, Overall Width 8 in, Material Steel, Wall Thickness 0.1 in, Color Silver, Finish Chrome Plated, Overall Height 42 1/8 in, Installed Height 42 1/8 in, Weight 23 lb, Outside Diameter 4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective, Mounting Hole Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.