Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, 42 in. H, 33 lb.

  • Mfr # BOL-MB-JK-42-5.5

  • Zoro # G7626878


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Weight
51 lb
Outside Dia.
5 1/2 in
Mounting Surface
Hard Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-MB-JK-42-5.5
Zoro #
G7626878
UPC #
691215097291
Country of Origin
United States

Dimensions

Outside Dia.
5 1/2 in
Finished Height
42 in
Wall Thickness
0.1 in
Overall Length
42 in
Mounting Plate Dimensions
15 in dia
Overall Width
17 1/2 in
Overall Height
42 in
Inside Diameter
5 7/16 in
Outside Diameter
5 1/2 in
Manufacturer Warranty Length
90 day
Installed Height
42 in

Details

Item
Bollard
Material
Steel
Color
Yellow
Weight
51 lb
Mounting Surface
Hard Surface
Bollard Item
Bollard with Wheels
Includes
(2) Wheels, Removable Plastic Cap with Slots
Cap Shape
Dome
Bollard Shape
Round
Lighted
No
Impact Resistance
None
Bollard Material
Steel
Net Weight
33 lb
Shape
Round
Bollard Function
Removable
Bollard Striping Color
Black
Finish
Powder Coated
Bollard Color
Yellow
Bollard Striping
Yes
Cap Adjustability
Removable
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Reflectivity
Non-Reflective
Striping
Yes
Product Type
Wheeled

Description

Bollard, Overall Length 42 in, Overall Width 17 1/2 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 51 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Wheeled, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.