Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard , 42 in H, Yellow , Carbon Steel

  • Mfr # 45XC52

  • Zoro # G7571027


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
26 lb
Outside Dia.
4 1/2 in
Finished Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45XC52
Zoro #
G7571027
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Finished Height
42 in
Overall Height
42 in
Mounting Plate Dimensions
8 in x 8 in
Overall Width
7 7/8 in
Wall Thickness
0.1 in
Mounting Hole Dia.
7/8 in
Mounting Dimension
7" x 7"
Overall Length
7 7/8 in
Mounting Hole Width
7/8 in
Manufacturer Warranty Length
1 yr
Inside Diameter
4 1/4 in
Mounting Hole Length
1 1/4 in
Mounting Hole Diameter
7/8 in
Outside Diameter
4 1/2 in
Installed Height
42 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
26 lb
Includes
Removable Steel Cap
Mounting Surface
Hard Surface
Bollard Color
Yellow
Net Weight
27 lb
Locking System
No Locking System
Bollard Material
Steel
Number of Mounting Holes
4
Bollard Item
Bollard
Mounting Style
Bolt-On
Cap Shape
Dome
Bollard Shape
Round
Shape
Round
Bollard Striping Color
Black
Finish
Powder Coated
Bollard Function
Fixed
Impact Resistance
4000 lb @ 4 mph
Lighted
No
Bollard Striping
Yes
Product Type
Permanent
Striping
Yes
Cap Adjustability
Removable
Resistance Properties
Impact Resistant
Reflectivity
Non-Reflective
Includes Mounting Hardware
Not Included
Compatible Mounting Surface Material
Concrete

Description

Bollard, Mounting Style Bolt-On, Overall Length 7 7/8 in, Overall Width 7 7/8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 26 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.