Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard , 48 in H, Yellow , Carbon Steel

  • Mfr # 45XC53

  • Zoro # G7571018


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
28 lb
Outside Dia.
4 1/2 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45XC53
Zoro #
G7571018
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Overall Width
7 7/8 in
Mounting Plate Dimensions
8 in x 8 in
Mounting Hole Dia.
7/8 in
Wall Thickness
0.1 in
Finished Height
48 in
Overall Length
7 7/8 in
Mounting Dimension
7" x 7"
Overall Height
48 in
Inside Diameter
4 1/4 in
Mounting Hole Diameter
7/8 in
Mounting Hole Width
7/8 in
Mounting Hole Length
1 1/4 in
Outside Diameter
4 1/2 in
Manufacturer Warranty Length
1 yr
Installed Height
48 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
28 lb
Finish
Powder Coated
Bollard Material
Steel
Includes
Removable Steel Cap
Bollard Item
Bollard
Bollard Striping
Yes
Cap Shape
Dome
Number of Mounting Holes
4
Locking System
No Locking System
Mounting Surface
Hard Surface
Bollard Striping Color
Black
Bollard Color
Yellow
Bollard Shape
Round
Mounting Style
Bolt-On
Lighted
No
Impact Resistance
4000 lb @ 4 mph
Shape
Round
Bollard Function
Fixed
Net Weight
42 lb
Includes Mounting Hardware
Not Included
Resistance Properties
Impact Resistant
Cap Adjustability
Removable
Striping
Yes
Compatible Mounting Surface Material
Concrete
Product Type
Permanent
Reflectivity
Non-Reflective

Description

Bollard, Mounting Style Bolt-On, Overall Length 7 7/8 in, Overall Width 7 7/8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 48 in, Weight 28 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.