Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard , 48 in H, Yellow , Carbon Steel

  • Mfr # BOL-JKS-48-5.5

  • Zoro # G7570984


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
39 lb
Outside Dia.
5 1/2 in
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOL-JKS-48-5.5
Zoro #
G7570984
UPC #
691215084109
Country of Origin
United States

Dimensions

Outside Dia.
5 1/2 in
Overall Width
8 in
Finished Height
48 in
Mounting Hole Dia.
7/8 in
Mounting Plate Dimensions
8 in x 8 in
Wall Thickness
0.1 in
Overall Height
48 in
Mounting Dimension
7" x 7"
Overall Length
48 in
Mounting Hole Length
1 1/4 in
Mounting Hole Width
7/8 in
Installed Height
48 in
Manufacturer Warranty Length
90 day
Inside Diameter
5 1/4 in
Mounting Hole Diameter
7/8 in
Outside Diameter
5 1/2 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
39 lb
Bollard Striping
Yes
Includes
(4) Mounting Holes
Mounting Style
Bolt-On
Bollard Item
Bollard
Mounting Surface
Hard Surface
Net Weight
40 lb
Shape
Round
Locking System
No Locking System
Bollard Function
Fixed
Finish
Powder Coated
Lighted
No
Cap Shape
Dome
Bollard Material
Steel
Bollard Shape
Round
Impact Resistance
4000 lb @ 4 mph
Bollard Striping Color
Black
Bollard Color
Yellow
Number of Mounting Holes
4
Product Type
Permanent
Striping
Yes
Cap Adjustability
Removable
Resistance Properties
Impact Resistant
Reflectivity
Non-Reflective
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included

Description

Bollard, Mounting Style Bolt-On, Overall Length 48 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 48 in, Weight 39 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System No Locking System, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.