Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, 7", Carbon Steel, Yellow

  • Mfr # 1764PS

  • Zoro # G4112473


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
77 lb
Cap Shape
Dome
Bollard Cover Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1764PS
Zoro #
G4112473
UPC #
048441003846
Country of Origin
United States

Dimensions

Outside Dia.
7 in
Mounting Plate Dimensions
10 in x 10 in
Mounting Hole Dia.
3/4 in
Mounting Dimension
3/4"
Wall Thickness
0.3 in
Installation Depth
3/4"
Overall Height
42 in
Finished Height
42 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
3/4 in
Mounting Hole Length
3/4 in
Installed Height
42 in
Mounting Hole Width
3/4 in
Outside Diameter
7 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
77 lb
Cap Shape
Dome
Bollard Cover Color
Yellow
Bollard Color
Yellow
Includes
Foam Installation Kit
Bollard Material
Carbon Steel
Number of Mounting Holes
4
Bollard Item
Bollard
Bollard Shape
Round
Net Weight
50 lb
Lighted
No
Bollard Function
Fixed
Finish
Powder Coated
Impact Resistance
1000 lb
For Use With
Facility Protection
Bollard Striping
No
Mounting Surface
Concrete
Shape
Round
Mounting Style
Bolt-On
Reflectivity
Non-Reflective
Striping
No
Product Type
Permanent
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Resistance Properties
Impact Resistant
Cap Adjustability
Removable

Description

Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 77 lb, Outside Diameter 7 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.