Zoro Homepage

Bollard, 7", Polyethylene, Yellow

  • Mfr # 9VF32

  • Zoro # G4007254


product price: $40.69
/ea

Key Features

Material
Polyethylene
Color
Yellow
Weight
7 lb
Outside Dia.
7 in
Height
44.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9VF32
Zoro #
G4007254
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
7 in
Height
44.4375 in
Length
10 in
Mounting Dimension
3/4"
Overall Length
9 7/8 in
Wall Thickness
0.2 in
Overall Height
44 1/2 in
Mounting Hole Dia.
3/4 in
Mounting Plate Dimensions
10 in x 10 in
Finished Height
42 in
Overall Width
9 7/8 in
Mounting Hole Width
3/4 in
Mounting Hole Length
1 in
Installed Height
44 1/2 in
Manufacturer Warranty Length
1 yr
Outside Diameter
7 1/8 in
Inside Diameter
6 3/4 in

Details

Item
Bollard
Material
Polyethylene
Color
Yellow
Weight
7 lb
Bollard Function
Fixed
Bollard Material
Polyethylene
Bollard Striping
No
Bollard Shape
Round
Bollard Item
Bollard
Lighted
No
For Use With
Facility Protection
Mounting Surface
Concrete
Includes
no parts
Number of Mounting Holes
4
Bollard Color
Yellow
Cap Shape
Dome
Impact Resistance
100 lb @ 4 mph
Net Weight
8 lb
Mounting Style
Bolt-On
Shape
Round
Reflectivity
Non-Reflective
Product Type
Permanent
Includes Mounting Hardware
Not Included
Resistance Properties
Impact Resistant
Compatible Mounting Surface Material
Concrete
Striping
No
Cap Adjustability
Removable

Description

Bollard, Mounting Style Bolt-On, Overall Length 9 7/8 in, Overall Width 9 7/8 in, Material Polyethylene, Wall Thickness 0.2 in, Color Yellow, Finish Not Applicable, Overall Height 44 1/2 in, Installed Height 44 1/2 in, Weight 7 lb, Outside Diameter 7 1/8 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.