Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Bolt Down, 4In Dia., 24In H, Silver

  • Mfr # SS40-24TB-304

  • Zoro # G6841554


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
304 STAINLESS STEEL
Color
Silver
Weight
17 lb
Outside Dia.
4 in
Mounting Plate Dimensions
4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS40-24TB-304
Zoro #
G6841554
UPC #
-
Country of Origin
Viet Nam

Dimensions

Outside Dia.
4 in
Mounting Plate Dimensions
4 in dia
Wall Thickness
0.1 in
Overall Length
8 in
Overall Height
24 in
Finished Height
24 in
Overall Width
8"
Installed Height
24 in
Outside Diameter
4 in

Details

Item
Bollard
Material
304 STAINLESS STEEL
Color
Silver
Weight
17 lb
Number of Mounting Holes
2
Bollard Item
Bollard
Bollard Striping
No
Mounting Surface
Hard Surface
Net Weight
17 lb
Cap Shape
Dome
Bollard Shape
Round
Lighted
No
Bollard Function
Fixed
Bollard Color
Silver
Includes
(2) Bolts
Bollard Material
Stainless Steel
Shape
Round
Finish
Polished
Striping
No
Product Type
Permanent
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Included

Description

Bollard, Overall Length 8 in, Overall Width 8 In., Material Stainless Steel, Wall Thickness 0.1 in, Color Silver, Finish Polished, Overall Height 24 in, Installed Height 24 in, Weight 17 lb, Outside Diameter 4 in, Includes Mounting Hardware Included, Number of Mounting Holes 2, Locking System Not Applicable, Product Type Permanent, Shape Round, Striping No, Includes (2) Bolts, Cap Shape Dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.