Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard Cover, Smooth Style, 55" H Overall

  • Mfr # DT452YNT

  • Zoro # G6540733


product price: $40.59
/ea

Key Features

Material
Polyethylene
Color
Yellow
Weight
4 lb
Outside Dia.
4 29/32 in
Bollard Cover Style
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT452YNT
Zoro #
G6540733
UPC #
696859081637
Country of Origin
United States

Dimensions

Outside Dia.
4 29/32 in
For Post Size
4-1/2 in dia
Inside Dia.
4 3/4 in
Wall Thickness
13/100 in
Overall Height
55 in
Inside Diameter
4 3/4 in
Outside Diameter
4 15/16 in
Compatible Bollard Diameter
4 1/2 in
Manufacturer Warranty Length
5 yr

Details

Item
Bollard Cover
Material
Polyethylene
Color
Yellow
Weight
4 lb
Bollard Cover Style
Smooth
Bollard Striping
No
Bollard Cover Color
Yellow
UV Resistant
Yes
Bollard Shape
Round
Installation Method
Foam Strips
Bollard Cover Material
High Density Polyethylene
Includes
(2) Foam Strips
Net Weight
4 lb
Mounting Style
Foam Strips
Texture
Smooth
Reflectivity
Non-Reflective
Striping
No
Compatible Bollard Shape
Round
Resistance Properties
UV Resistant

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 4 15/16 in, Overall Height 55 in, Wall Thickness 13/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 4 1/2 in, Inside Diameter 4 3/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 4 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Non-Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.