Zoro Homepage

Bollard Cover, Smooth Style, 56" H Overall

  • Mfr # DT752YNT

  • Zoro # G6874627


product price: $70.59
/ea

Key Features

Material
Polyethylene
Color
Yellow
Weight
6 lb
Outside Dia.
7 1/4 in
Bollard Striping
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT752YNT
Zoro #
G6874627
UPC #
696859081620
Country of Origin
United States

Dimensions

Outside Dia.
7 1/4 in
Wall Thickness
13/100 in
Inside Dia.
7 in
For Post Size
6-5/8 in dia
Overall Height
56 in
Outside Diameter
7 1/4 in
Compatible Bollard Diameter
6 5/8 in
Inside Diameter
7 in

Description

Bollard Cover, Mounting Style Foam Strips, Material Polyethylene, Color Yellow, Striping No, Striping Color Not Applicable, Texture Smooth, Outside Diameter 7 1/4 in, Overall Height 56 in, Wall Thickness 13/100 in, Compatible Bollard Shape Round, Compatible Bollard Diameter 6 5/8 in, Inside Diameter 7 in, Overall Length Not Applicable, Overall Width Not Applicable, Weight 6 lb, Includes (2) Foam Strips, Resistance Properties UV Resistant, Reflectivity Non-Reflective

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.