Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Fixed, Concrete, 3", Yellow

  • Mfr # 18G032

  • Zoro # G7432817


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
29 lb
Outside Dia.
3 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18G032
Zoro #
G7432817
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3 in
Overall Height
36 in
Mounting Plate Dimensions
8 in x 8 in
Finished Height
36 in
Wall Thickness
0.2 in
Overall Width
7 7/8 in
Overall Length
7 7/8 in
Mounting Hole Length
7/8 in
Mounting Hole Diameter
7/8 in
Outside Diameter
3 1/2 in
Mounting Hole Width
7/8 in
Installed Height
36 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
29 lb
Bollard Color
Yellow
Finish
Powder Coated
Bollard Item
Bollard
Bollard Function
Fixed
Mounting Surface
Concrete
Bollard Material
Carbon Steel
Cap Shape
Dome
Net Weight
32 lb
Bollard Striping
No
Number of Mounting Holes
4
Lighted
No
Bollard Shape
Round
Impact Resistance
4,000 lb @ 4 mph
Shape
Round
Mounting Style
Bolt-On
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Product Type
Permanent
Striping
No
Cap Adjustability
Fixed
Reflectivity
Non-Reflective
Resistance Properties
Impact Resistant

Description

Bollard, Mounting Style Bolt-On, Overall Length 7 7/8 in, Overall Width 7 7/8 in, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 29 lb, Outside Diameter 3 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.