Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Fixed, Concrete, 3", Yellow

  • Mfr # IBB03040-Y-F

  • Zoro # G7432083


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
32 lb
Outside Dia.
3 in
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBB03040-Y-F
Zoro #
G7432083
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Overall Height
36 in
Finished Height
36 in
Mounting Plate Dimensions
8 in x 8 in
Wall Thickness
0.2 in
Mounting Hole Diameter
3/4 in
Installed Height
36 in
Outside Diameter
3 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
32 lb
Cap Shape
Flat
Finish
Powder Coated
Impact Resistance
Not Rated for Vehicle Impact
Bollard Material
Carbon Steel
Bollard Color
Yellow
Lighted
No
Number of Mounting Holes
4
Bollard Shape
Round
Net Weight
32 lb
Bollard Item
Bollard
Bollard Striping
No
Bollard Function
Fixed
Mounting Surface
Concrete
Shape
Round
Mounting Style
Bolt-On
Compatible Mounting Surface Material
Concrete
Striping
No
Reflectivity
Non-Reflective
Includes Mounting Hardware
Not Included
Cap Adjustability
Fixed
Product Type
Permanent

Description

Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 32 lb, Outside Diameter 3 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.