Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Fixed, Concrete, 4", Yellow

  • Mfr # IBB04040-Y-F

  • Zoro # G7752586


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
43 lb
Outside Dia.
4 in
Cap Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBB04040-Y-F
Zoro #
G7752586
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
4 in
Mounting Plate Dimensions
8 in x 8 in
Finished Height
36 in
Overall Height
36 in
Wall Thickness
0.2 in
Outside Diameter
4 in
Mounting Hole Diameter
3/4 in
Installed Height
36 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
43 lb
Cap Shape
Flat
Bollard Color
Yellow
Bollard Item
Bollard
Bollard Function
Fixed
Number of Mounting Holes
4
Lighted
No
Bollard Striping
No
Mounting Surface
Concrete
Bollard Shape
Round
Finish
Powder Coated
Impact Resistance
Not Rated for Vehicle Impact
Bollard Material
Carbon Steel
Net Weight
43 lb
Mounting Style
Bolt-On
Shape
Round
Reflectivity
Non-Reflective
Cap Adjustability
Fixed
Includes Mounting Hardware
Not Included
Compatible Mounting Surface Material
Concrete
Striping
No
Product Type
Permanent

Description

Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 43 lb, Outside Diameter 4 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.