Zoro Homepage

Bollard, Fixed, Concrete, 5", Yellow

  • Mfr # IBB05040-Y-D

  • Zoro # G7432101


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
60 lb
Outside Dia.
5 in
Bollard Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBB05040-Y-D
Zoro #
G7432101
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Overall Height
36 in
Mounting Plate Dimensions
10 in x 10 in
Finished Height
36 in
Wall Thickness
0.3 in
Mounting Hole Diameter
3/4 in
Outside Diameter
5 in
Installed Height
36 in

Description

Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 36 in, Installed Height 36 in, Weight 60 lb, Outside Diameter 5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 3/4 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.