Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Removable, 3", Carbon Steel, Yellow

  • Mfr # IBP03080-Y-D

  • Zoro # G8481103


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
55 lb
Outside Dia.
3 in
Bollard Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBP03080-Y-D
Zoro #
G8481103
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Wall Thickness
0.3 in
Installation Depth
12 in
Overall Height
48 in
Finished Height
36 in
Installed Height
36 in
Outside Diameter
3 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
55 lb
Bollard Color
Yellow
Bollard Shape
Round
Mounting Surface
Concrete
Cap Shape
Dome
Lighted
Yes
Bollard Material
Carbon Steel
Bollard Striping
No
Locking System
External Padlock
For Use With
ESX030, Mfr. No. ESR030, STS30XXX-X
Bollard Function
Removable
Net Weight
45 lb
Finish
Powder Coated
Bollard Item
Bollard
Mounting Style
Embedded Sleeve
Shape
Round
Reflectivity
Non-Reflective
Includes Mounting Hardware
Not Included
Temporary Access Style
Removable
Cap Adjustability
Fixed
Product Type
Temporary Access
Compatible Mounting Surface Material
Concrete
Striping
No

Description

Removable Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 36 in, Weight 55 lb, Outside Diameter 3 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System External Padlock, Product Type Temporary Access, Cap Adjustability Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.