Zoro Homepage

Bollard, Removable, 3", Carbon Steel, Yellow

  • Mfr # IBP03080-Y-F

  • Zoro # G7741422


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
55 lb
Outside Dia.
3 in
Bollard Item
Bollard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBP03080-Y-F
Zoro #
G7741422
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3 in
Finished Height
36 in
Installation Depth
12 in
Overall Height
48 in
Wall Thickness
0.3 in
Outside Diameter
3 1/2 in
Installed Height
36 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
55 lb
Bollard Item
Bollard
For Use With
ESX030, Mfr. No. ESR030, STS30XXX-X
Cap Shape
Flat
Lighted
Yes
Bollard Function
Removable
Number of Mounting Holes
None
Bollard Shape
Round
Bollard Material
Carbon Steel
Bollard Color
Yellow
Bollard Striping
No
Finish
Powder Coated
Locking System
External Padlock
Mounting Surface
Concrete
Net Weight
45 lb
Mounting Style
Embedded Sleeve
Standards
ASTM A53
Shape
Round
Striping
No
Compatible Mounting Surface Material
Concrete
Product Type
Temporary Access
Includes Mounting Hardware
Not Included
Temporary Access Style
Removable

Description

Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.3 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 36 in, Weight 55 lb, Outside Diameter 3 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes None, Locking System External Padlock, Product Type Temporary Access, Shape Round, Temporary Access Style Removable, Striping No, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.