Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Removable, 4-1/2", Yellow

  • Mfr # HPRO-RF-48-24-4

  • Zoro # G4044467


product price: $353.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Powder Coat
Overall Length
4 1/4 ft
Overall Height
24 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPRO-RF-48-24-4
Zoro #
G4044467
UPC #
691215067911
Country of Origin
United States

Dimensions

Overall Length
4 1/4 ft
Overall Height
24 in
Outside Dia.
4-1/2"
Wall Thickness
.120 in
Installation Depth
0" - surface mount
Diameter
4 1/2 in
Finished Height
24"
Mounting Plate Dimensions
8 in x 8 in
Mounting Dimension
(8) 9/16" dia. HOLES
Top Rail Height
24 in
Mid-Rail Height
21 in
Guardrail Diameter
4 1/2 in
Mounting Plate Length
8 in
Mounting Plate Width
8 in
Mounting Hole Diameter
5/8 in

Details

Item
Machine Guard
Material
Steel
Finish
Powder Coat
Color
Yellow
Includes
(4) Pre-Drilled Base Mounting Holes
Guard Rail Mounting Style
Floor Mounted
Guard Rail Component
Machine Guard
Net Weight
68 lb
Locking System
None
Bollard Function
Removable
Mounting Surface
Hard Surface
Impact Resistance
4000 lb. @ 4 mph
Lighted
No
Cap Shape
None
Bollard Shape
Round U- Shape
Number of Mounting Holes
8
Rail Mounting Style
Floor Mounted
Product Type
Guardrail
Includes Mounting Hardware
Mounting Hardware Not Included
Compatible Manufacturer Model Number
AS-125, AS-125-4PK, HPRO-RF-BASE

Description

Machine Guard, Material Steel, Guard Rail Mounting Style Floor Mounted, Finish Powder Coated, Yellow, Overall Height 24 in, Number of Ribs Not Applicable, Overall Length 4 1/4 ft, Diameter 4 1/2 in, Mounting Plate Dimensions 8 in x 8 in, Net Weight 68 lb, Includes (4) Pre-Drilled Base Mounting Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.