Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Bollard, Removable, 4", Carbon Steel, Black IBP04040-B-D

Bollard, Removable, 4", Carbon Steel, Black (Discontinued)

  • Mfr # IBP04040-B-D
  • Zoro # G7741465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBP04040-B-D
Zoro #
G7741465
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Wall Thickness
0.237 in
Installation Depth
12 in
Finished Height
36 in
Outside Dia.
4 in

Details

Locking System
External Padlock
Bollard Striping
No
Finish
Powder Coated
Net Weight
49 lb
Bollard Function
Removable
Cap Shape
Dome
Item
Bollard
Number of Mounting Holes
None
Color
Black
Lighted
Yes
For Use With
STS40XXX-X, Mfr.No. ESR040
Bollard Material
Carbon Steel
Material
Carbon Steel
Mounting Surface
Concrete
Bollard Color
Black
Bollard Item
Bollard
Bollard Shape
Round

Description

Bollard, Material Carbon Steel, Wall Thickness 0.237 in, Color Black, Finish Powder Coated, Overall Height 48 in, Number of Mounting Holes None, Locking System External Padlock, Cap Shape Dome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.