Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bollard, Removable, 5", Carbon Steel, Yellow

  • Mfr # IBP05080-Y-D

  • Zoro # G7737563


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
89 lb
Outside Dia.
5 in
Locking System
External Padlock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBP05080-Y-D
Zoro #
G7737563
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5 in
Overall Height
48 in
Installation Depth
12 in
Wall Thickness
0.4 in
Finished Height
36 in
Outside Diameter
5 in
Installed Height
36 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
89 lb
Locking System
External Padlock
Lighted
No
Finish
Powder Coated
Bollard Shape
Round
Mounting Surface
Concrete
Bollard Function
Removable
Bollard Item
Bollard
Bollard Color
Yellow
Bollard Material
Carbon Steel
For Use With
Mfr.No. ESR050, STS50XXX-X
Cap Shape
Dome
Net Weight
89 lb
Bollard Striping
No
Shape
Round
Mounting Style
Embedded Sleeve
Striping
No
Reflectivity
Non-Reflective
Includes Mounting Hardware
Not Included
Product Type
Temporary Access
Temporary Access Style
Removable
Compatible Mounting Surface Material
Concrete
Cap Adjustability
Fixed

Description

Removable Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.4 in, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 36 in, Weight 89 lb, Outside Diameter 5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System External Padlock, Product Type Temporary Access, Cap Adjustability Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.