Zoro Homepage

Bollard, Removble, 6", Dome, Stainless Steel

  • Mfr # SSR06040-D

  • Zoro # G3029857


product price: $1,847.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Natural
Weight
78 lb
Outside Dia.
6 5/8 in
Includes
(2) Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSR06040-D
Zoro #
G3029857
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
6 5/8 in
Overall Height
48 in
Installation Depth
12 in
Wall Thickness
0.3 in
Finished Height
36 in
Outside Diameter
6 in
Installed Height
36 in

Description

Removable Bollard, Mounting Style Embedded Sleeve, Overall Length Not Applicable, Overall Width Not Applicable, Material Stainless Steel, Wall Thickness 0.3 in, Color Silver, Finish Polished, Overall Height 48 in, Installed Height 36 in, Weight 78 lb, Outside Diameter 6 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Internal Padlock, Product Type Temporary Access, Cap Adjustability Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.