Zoro Homepage

BOLLARD RND 24X4 1/2 Y

  • Mfr # 1742

  • Zoro # G4755292


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Outside Dia.
4 1/2 in
Height
24 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742
Zoro #
G4755292
UPC #
048441000852
Country of Origin
United States

Dimensions

Outside Dia.
4 1/2 in
Height
24 in
Length
4.5 in
Mounting Hole Dia.
3/4 in
Wall Thickness
0.25 in
Overall Height
24 in
Finished Height
24 in
Mounting Plate Dimensions
8 in x 8 in

Description

Bollard, Bollard Function Fixed, Mounting Surface Concrete, Bollard Color Yellow, Overall Height 24 in, Bollard Material Carbon Steel, Cap Shape Tapered, Lighted No, Locking System None, Outside Dia. 4 1/2 in, Finished Height 24 in, Net Weight 35 lb, Wall Thickness 0.25 in, Impact Resistance 1000 lb, Finish Powder Coated, Bollard Shape Round, Mounting Plate Dimensions 8 in x 8 in, Number of Mounting Holes 4, Includes Black HDPE Post Cap, Bollard Striping No, Mounting Hole Dia. 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.