Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOLLARD RND 42X6 5/8 Y

  • Mfr # 3KZV4

  • Zoro # G1610682


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Color
Yellow
Weight
62 lb
Outside Dia.
6 5/8 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KZV4
Zoro #
G1610682
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
6 5/8 in
Height
42 in
Length
6.63 in
Overall Height
42 in
Finished Height
42 in
Mounting Hole Dia.
3/4 in
Mounting Plate Dimensions
10 in x 10 in x 3/8 in
Wall Thickness
0.2 in
Overall Width
10 in
Overall Length
10 in
Mounting Hole Width
7/8 in
Mounting Hole Diameter
7/8 in
Manufacturer Warranty Length
1 yr
Installed Height
42 in
Outside Diameter
6 5/8 in
Mounting Hole Length
7/8 in
Inside Diameter
6 1/8 in

Details

Item
Bollard
Material
Carbon Steel
Color
Yellow
Weight
62 lb
Bollard Color
Yellow
Mounting Surface
Hard Surface
Bollard Striping
No
Bollard Function
Fixed
Bollard Item
Bollard
Includes
Black HDPE Post Cap
Number of Mounting Holes
4
Bollard Material
Carbon Steel
Finish
Powder Coated
Net Weight
72 lb
Bollard Shape
Round
Cap Shape
Dome
Lighted
No
Mounting Style
Bolt-On
Impact Resistance
4,000 lb @ 4 mph
Shape
Round
Striping
No
Includes Mounting Hardware
Not Included
Reflectivity
Non-Reflective
Product Type
Permanent
Cap Adjustability
Removable
Compatible Mounting Surface Material
Concrete
Resistance Properties
Impact Resistant

Description

Bollard, Mounting Style Bolt-On, Overall Length 10 in, Overall Width 10 in, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 62 lb, Outside Diameter 6 5/8 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.