Zoro Homepage

Bolt, Barrel, 3 In L

  • Mfr # 4PB97

  • Zoro # G2764142


product price: $1.45
/ea
Sold in multiples of 20 for $29.00

Key Features

Width
1 1/2 in
Height
1/2 in
Material
Zinc
Throw Size
1 in
Bolt Head Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PB97
Zoro #
G2764142
UPC #
190735045725
Country of Origin
China

Dimensions

Length
3 in
Width
1 1/2 in
Height
1/2 in
Throw Size
1 in
Bolt Head Dia.
5/16 in
Bolt Length
3 in
Overall Height
1/2 in
Overall Width
1 1/2 in
Overall Length
3 in
Bolt Head Diameter
5/16 in

Details

Item
Door Bolt
Finish
zinc
Material
Zinc
Operation Type
Hand Pull
Holes per Leaf
6
Hardware
Included
Strike Type
Surface
Includes
Hardware
Type
Nonlocking-Surface Strike Only
Product Type
Barrel Bolt
ANSI/BHMA Finish
Zinc-Plated
Includes Hardware
Hardware Included

Description

Door Bolt, Operation Type Hand Pull, Zinc Finish, Material Zinc, Length 3 in, Width 1 1/2 in, Height 1/2 in, Bolt Length 3 in, Bolt Head Dia. 5/16 in, Throw Size 1 in, Chain Length Not Applicable, Holes per Leaf 6, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.