Zoro Homepage

Bolt, Chain, 6 In L

  • Mfr # 4PE12

  • Zoro # G2521111


product price: $9.69
/ea

Key Features

Finish
zinc
Material
Zinc
Length
6 in
Width
2 in
Holes per Leaf
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PE12
Zoro #
G2521111
UPC #
190735045770
Country of Origin
Multiple

Dimensions

Length
6 in
Width
2 in
Bolt Length
6 in
Throw Size
11/16 in
Chain Length
24 in
Bolt Head Dia.
9/16 in
Overall Height
1 in
Overall Width
2 in
Overall Length
6 in
Bolt Head Diameter
9/16 in

Details

Item
Door Bolt
Finish
zinc
Material
Zinc
Holes per Leaf
6
Operation Type
Hand Pull
Hardware
Included
Includes
Hardware
Type
Surface and Angle Strike
Strike Type
Angle, Surface
Product Type
Chain Bolt
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Zinc-Plated

Description

Door Bolt, Operation Type Hand Pull, Zinc Finish, Material Zinc, Length 6 in, Width 2 in, Bolt Length 6 in, Bolt Head Dia. 9/16 in, Throw Size 11/16 in, Chain Length 24 in, Holes per Leaf 6, Hardware Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.