Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Hole Caster, 175 lb. Load Rating

  • Mfr # P7S-SRP030K-H-TB

  • Zoro # G5643193


product price: $21.29
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Total-Lock
Load Rating
175 lb
Wheel Dia.
3 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7S-SRP030K-H-TB
Zoro #
G5643193
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
4 in
Mounting Bolt Dia.
7/16 in
Caster Thread Size
M8
Bolt Hole Dia.
7/16 in
Overall Height
4 in
Tire Thickness
9/16 in
Thread Size
M8
Swivel Radius
2-3/4 in

Details

Item
Swivel Hollow Kingpin Caster With Total-Lock
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Total-Lock
Load Rating
175 lb
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Ball
Caster Brake Type
Total Lock
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Chrome Plated
Caster Frame Material
Steel
Wheel Core Material
Polypropylene
Core Color
Black
Application
Retail, Industrial, Commercial
Features
Floor Protective, Noise Reduction
Standards
RoHS, ICWM
Includes
Thread Guards, Total-Lock
Caster Stem Type
Hollow Kingpin
Caster Wheel Shape
Donut Tread
Caster Raceway
Double Ball
Caster Temp. Range
-20 Degrees To 180 Degrees F
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
System of Measurement
Inch
Caster Core Material
Polypropylene
Caster Load Rating Range
Light Duty
Caster Wheel/Tread Material
Neoprene
Caster Wheel Bearings
Precision Ball
Frame Material
Stainless Steel
Wheel Color
Black
Tread
Standard
Tread Color
Black
Caster Mounting Type
Hollow Kingpin
Tread Shape
Crowned
Operating Temperature Range
-30 Degrees to 175 Degrees F
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70 Shore A
Wheel/Tread Color
Black
Caster Swivel Lock Type
Total-Lock
Extended Lead
No
ESD Conductive
No
Caster Break Type
Total Lock
Load Capacity
175 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
Yes
Series
P7 Series
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Wheel Hardness Rating
65 Shore A
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance-Free, Quiet-Roll
Load Capacity - Maximum
175 lb

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 1 Number of Wheels, Ball, 4 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.