Zoro Homepage

Bolt Hole Caster, 175 lb. Load Rating

  • Mfr # P7S-SRP030K-H

  • Zoro # G5626387


product price: $24.45
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Load Rating
175 lb
Wheel Dia.
3 in
Wheel Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7S-SRP030K-H
Zoro #
G5626387
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
4 in
Mounting Bolt Dia.
7/16 in
Overall Height
4 in
Caster Thread Size
M8
Bolt Hole Dia.
7/16 in
Tire Thickness
9/16 in
Thread Size
M8
Swivel Radius
2-3/4 in

Description

Bolt-Hole Caster, 7/16 in Bolt Hole Dia., 7/16 in Mounting Bolt Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 175 lb Load Rating, 1 Number of Wheels, Ball, 4 in Mounting Height, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 65 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.