Zoro Homepage

Bolt Hole Caster, 4" Wheel dia.

  • Mfr # P16S-RP040K-H-WB

  • Zoro # G3323916


product price: $47.35
/ea

Key Features

Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster With Brake
Load Rating
190 lb
Wheel Dia.
4 in
Wheel Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16S-RP040K-H-WB
Zoro #
G3323916
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Height
5 5/16 in
Mounting Bolt Dia.
1/2 in
Bolt Hole Dia.
1/2 in
Overall Height
5-5/16 in
Tire Thickness
7/16 in
Swivel Radius
5-1/16 in

Description

Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Steel Caster Frame Material, Chrome Plated Frame Finish, 0 to 299 lb Load Rating Range, 190 lb Load Rating, 1 Number of Wheels, Ball, 5 3/10 in Mounting Height, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 90 Shore A Wheel/Tread Hardness, Firm, Yes Non-Marking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.