Zoro Homepage

Bolt Ring, for 4GY29, etc.

  • Mfr # RBH2212KIT

  • Zoro # G7374211


product price: $39.79
/ea

Key Features

Color
Gray
For Use With
New or Reconditioned drums
Includes
Bolt and Nut
Includes Bolt and Nuts
Bolts and Nuts Included
For Drum Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBH2212KIT
Zoro #
G7374211
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
27 3/8 in

Details

Color
Gray
Item
Bolt Ring
For Use With
New or Reconditioned drums
Includes
Bolt and Nut
Includes Bolt and Nuts
Bolts and Nuts Included
For Drum Capacity
55 gal
Ring Material Finish
Powder Coated
Ring Closure
Bolt Lock

Description

Drum Ring, Color Gray, For Drum Capacity 55 gal, For Drum Outside Diameter Not Applicable, For Use With New or Reconditioned drums, Resistance Properties Not Applicable, Seal Material Not Applicable, Includes Bolt and Nuts Bolts and Nuts Included, Outside Diameter 27 3/8 in, Ring Closure Bolt Lock, Ring Material Finish Powder Coated, Compatible With Grainger Part Number 19K314, 19K316, 1HBH2, 1MLA3, 20UK75, 20UK76, 20UK77, 2GTW5, 2GTW7, 2GTY3, 4GY29, 5ERH2, 5ERH5, 5ERH7, 5ERH9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.