Zoro Homepage

Bolt Snap Key Holder w/ Split Rings

  • Mfr # 25PA12

  • Zoro # G5354036


product price: $3.59
/ea

Key Features

Material
Steel
Type
Snap-On Double Hook
Overall Length (In.)
3 1/2 in
Color
Silver
Includes
Split Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PA12
Zoro #
G5354036
UPC #
190735036747
Country of Origin
China

Dimensions

Overall Length (In.)
3 1/2 in
Ring Dia. (In.)
1 1/4 in
Key Ring Diameter
1 1/4 in

Details

Material
Steel
Type
Snap-On Double Hook
Color
Silver
Item
Bolt Snap Key Holder
Includes
Split Ring
For Use With
Hold Keys
Body Color
Gray
Body Material
Steel
Product Type
Bolt Snap Key Holder

Description

Bolt Snap Key Holder, Snap-On Double Hook, Material Steel, Color Silver, Overall Length (In.) 3-1/2, Ring Dia. (In.) 1-1/4, For Use With Hold Keys, Includes Split Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.