
Bolt/Nut and Cotter Anchor Shackles
Mfr # 8064205
Zoro # G415544639
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Working Load Limit
27,000 lb
Width Between Eyes
2 1/4 in
Standards
ASME B30.26, ASTM A153
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8064205
Zoro #
G415544639
UPC #
0042228080938
Country of Origin
China
Dimensions
Width Between Eyes
2 1/4 in
Pin Diameter
1 1/2 in
Compatible Sling Width
3 1/4 in
Inside Width
3 1/4 in
Body Thickness
1 3/8 in
Inside Length
5 1/4 in
Details
Item
Bolt, Nut and Cotter Anchor Shackles
Working Load Limit
27,000 lb
Standards
ASME B30.26, ASTM A153
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Pin Finish
Painted
Pin Color
Blue
Maximum Operating Temperature
400 Degrees F
Body Finish
Galvanized
Lifting Capability
For Lifting
Pin Type
Removable Bolt and Nut
Body Color
Silver
Minimum Operating Temperature
-40 Degrees F
Description
Bolt, Nut and Cotter Anchor Shackles, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 27,000 lb, Compatible Sling Width 3 1/4 in, Width Between Eyes 2 1/4 in, Body Material Carbon Steel, Inside Length 5 1/4 in, Inside Width 3 1/4 in, Body Thickness 1 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/2 in, Pin Material Alloy Steel, Pin Color Blue, Pin Finish Painted, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.