Zoro Homepage

Bond Wire, 3 ft.

  • Mfr # 08503

  • Zoro # G5618401


product price: $21.19
/ea

Key Features

Overall Length
3 ft
End Type
1/4 in
Cord Length
3 ft
Connector Type
(2) Terminals
Conductor Insulation Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08503
Zoro #
G5618401
UPC #
697841001848
Country of Origin
United States

Dimensions

Overall Length
3 ft
Cord Length
3 ft
Terminal Screw Size
1/4 in
Nominal Outside Diameter
3/16 in

Details

Item
Bonding and Grounding Wire
End Type
1/4 in
Connector Type
(2) Terminals
Conductor Insulation Color
Bare
Conductor Insulation Material
Uninsulated

Description

Bonding and Grounding Wire, Connector Type (2) Terminals, Conductor Material Not Applicable, Terminal Screw Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.