Bond Wire with C-Clamp and Clip
Mfr # 08501
Zoro # G7565266
product price: $51.79
/eaKey Features
Material
Wire
Overall Length
3 ft
Cord Length
3 ft
Color
Silver
End Type
"C" Clamp x Alligator Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08501
Zoro #
G7565266
UPC #
697841001831
Country of Origin
United States
Dimensions
Overall Length
3 ft
Cord Length
3 ft
Nominal Outside Diameter
3/16 in
Details
Item
Bonding and Grounding Wire
Material
Wire
Color
Silver
End Type
"C" Clamp x Alligator Clip
Conductor Insulation Color
Bare
Clamp Opening Span
Alligator Clip 5/8 in, C-Clamp 5/8 in
Conductor Insulation Material
Uninsulated
Connector Type
Alligator Clip, C-Clamp
Description
Bonding and Grounding Wire, Connector Type Alligator Clip, C-Clamp, Clamp Opening Span Alligator Clip 5/8 in, C-Clamp 5/8 in, Conductor Material Not Applicable, Terminal Screw Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.