Zoro Homepage

Boot Brush with Scraper, Stl Frame

  • Mfr # 4042414

  • Zoro # G4607592


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene, Steel (Frame)
For Use With
Work Boots, Snow Boots, Boots, Low Profile Shoes
Size
10 In. L (Brush), 2-1/2 x 1 In. (Bristle Size)
Length
16 1/2 in
Width
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4042414
Zoro #
G4607592
UPC #
00696571963686
Country of Origin
Mexico

Dimensions

Size
10 In. L (Brush), 2-1/2 x 1 In. (Bristle Size)
Length
16 1/2 in
Width
14 3/4 in
Overall Dimensions
16-1/2 in L x 14-3/4 in W x 7 in H
Height
7 in

Details

Item
Boot Brush
Material
Polypropylene, Steel (Frame)
For Use With
Work Boots, Snow Boots, Boots, Low Profile Shoes
Color
Blue
Bristle Material
Polypropylene
Includes
Frame
Bristle Color
Blue
Footwear Brand
GRAINGER APPROVED

Description

Boot Brush, Polypropylene Bristle Material, Bristle Color Blue, Overall Dimensions 16-1/2 in L x 14-3/4 in W x 7 in H, Includes Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.