Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 125ml, PK24

  • Mfr # 3TRR5

  • Zoro # G4727292


product price: $51.15
/pk 24, $2.13/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRR5
Zoro #
G4727292
UPC #
-
Country of Origin
United States

Dimensions

Diameter
48 mm
Labware Screw Closure Size
22-400 mm
Labware Height - Metric
112 mm
Labware Height - English
4.4 in
Screw Closure Size
22-400 mm
Height
112mm
Minimum Screw Closure Size
22 mm
Mouth Size
Narrow
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
120mL/ 4 oz.
Labware Nominal Capacity - English
4 oz
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Labware Clarity
Transparent
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Body Color
Clear
Labware Closure Color
Blue
Special Features
PTFE Liner
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Pre-Cleaned
Semi-Volatile Organics
Bottle/Jar Type
Sampling
Labware Capacity - English
4 oz
Labware Closure Liner Material
PTFE
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
120 mL
Standards
EPA Protocol A
Labware Capacity - Metric
120 mL
Nominal Capacity - English
4 oz
Closure Color
Blue
Closure Included
Yes
Body Color
Clear
Closure Type
Screw On
Capacity - English
4.22 fl oz
Graduated
No
Closure Liner Design
Flat
Clarity
Transparent
Bottle Type
Sampling
Basic Material
Glass
Body Material
Glass
Nominal Capacity - Metric
120 mL
Capacity - Metric
125 mL
Closure Liner Material
PTFE

Description

Precleaned Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 112 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 22-400 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.