Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 500ml, PK12

  • Mfr # 3TRT8

  • Zoro # G4739542


product price: $29.79
/pk 12, $2.48/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
74 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TRT8
Zoro #
G4739542
UPC #
-
Country of Origin
United States

Dimensions

Diameter
74 mm
Height
168mm
Screw Closure Size
28-400 mm
Labware Height - English
6.6 in
Labware Height - Metric
168 mm
Labware Screw Closure Size
28-400 mm
Labware Depth - Metric
165 mm
Depth
165mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
74 mm
Mouth Size
Narrow
Overall Depth - Metric
165 mm

Details

Item
Precleaned Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Capacity
500mL/ 16 oz.
Labware Capacity - Metric
500 mL
Pre-Cleaned
Semi-Volatile Organics
Labware Nominal Capacity - Metric
500 mL
Special Features
PTFE Liner
Bottle/Jar Type
Sampling
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Standards
EPA Protocol A
Labware Closure Type
Screw On
Labware Clarity
Colored
Labware Basic Material
Glass
Labware Closure Liner Material
PTFE
Labware Closure Liner Design
Flat
Labware Closure Color
Blue
Labware Body Color
Amber
Includes Closure
Yes
Bottle/Jar Shape
Boston Round
Labware Capacity - English
16 oz
Labware Nominal Capacity - English
16 oz
Graduation Range
Not Specified
Capacity - Metric
500 mL
Closure Color
Blue
Body Color
Amber
Bottle Type
Sampling
Closure Included
Yes
Graduated
No
Closure Type
Screw On
Closure Liner Material
PTFE
Capacity - English
16.9 fl oz
Closure Liner Design
Flat
Body Material
Glass
Nominal Capacity - Metric
500 mL
Basic Material
Glass
Nominal Capacity - English
16 oz

Description

Precleaned Bottle, Body Color Amber, Body Diameter - Metric 74 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 28-400 mm, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Semi-Volatile Organics, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.