Zoro Homepage

Bottle, 100 mm H, Amber, PK12

  • Mfr # 33463

  • Zoro # G610041889


product price: $15.19
/pk 12, $1.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
38-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33463
Zoro #
G610041889
UPC #
840287244083
Country of Origin
India

Dimensions

Screw Closure Size
38-415 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
28 mm
Overall Height - Metric
100 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof Closure with Integrated Seal Ring
Pre-Cleaned
None
Standards
FDA CFR 21
Graduated
No
Capacity - English
4 fl oz
Bottle Type
Reagent
Body Color
Amber
Closure Included
Yes
Capacity - Metric
125 mL
Closure Color
Amber
Closure Liner Material
Unlined
Numbers of Bottles Included
12
Body Material
HDPE
USP Specification
Type VI
Basic Material
Plastic

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light-sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.