Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1000 mL, 32 Oz, Narrow Mouth, PK6

  • Mfr # 6FAR2

  • Zoro # G3070523


product price: $26.79
/pk 6, $4.47/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAR2
Zoro #
G3070523
UPC #
190735562192
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Screw Closure Size
38-415 mm
Height
216mm
Labware Height - Metric
216 mm
Labware Height - English
8.5 in
Screw Closure Size
38-415 mm
Overall Height - Metric
216 mm
Body Diameter - Metric
91 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL/32 oz.
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Body Color
Clear
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Pre-Cleaned
None
Bottle/Jar Type
Reagent
Labware Clarity
Transparent
Includes Closure
Yes
Labware Capacity - Metric
1 L
Labware Closure Color
Natural
Sterile/Non-Sterile
Non-Sterile
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Capacity - English
32 oz
Capacity - English
32 fl oz
Body Material
HDPE
Clarity
Transparent
Closure Liner Material
Unlined
Basic Material
Plastic
Capacity - Metric
1 L
Bottle Type
Reagent
Closure Included
Yes
Body Color
Clear
Closure Type
Screw On
Graduated
No
Closure Color
Natural

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 216 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.