Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6

  • Mfr # 6FAL8

  • Zoro # G2164355


product price: $31.69
/pk 6, $5.28/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAL8
Zoro #
G2164355
UPC #
190735561959
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Height - English
7.83 in
Height
199mm
Labware Screw Closure Size
63-415 mm
Labware Height - Metric
199 mm
Screw Closure Size
63-415 mm
Minimum Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Overall Height - Metric
199 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL/32 oz.
Bottle/Jar Shape
Round
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Labware Body Material
Polypropylene
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
32 oz
Labware Capacity - Metric
1 L
Labware Basic Material
Plastic
Labware Clarity
Transparent
Labware Closure Material
Polypropylene
Labware Closure Color
Natural
Labware Closure Type
Screw On
Pre-Cleaned
None
Bottle/Jar Type
Reagent
Labware Body Color
Clear
Graduation Range
Not Specified
Capacity - Metric
1 L
Bottle Type
Reagent
Body Color
Clear
Clarity
Transparent
Graduated
No
Capacity - English
32 fl oz
Closure Color
Natural
Closure Type
Screw On
Basic Material
Plastic
Body Material
Polypropylene
Closure Liner Material
Unlined
Closure Included
Yes

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 91 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.