Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12

  • Mfr # 6FAJ1

  • Zoro # G3258717


product price: $11.69
/pk 12, $0.97/ea

Key Features

Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAJ1
Zoro #
G3258717
UPC #
190735561782
Country of Origin
India

Dimensions

Diameter
50 mm
Labware Height - Metric
101 mm
Labware Height - English
3.98 in
Labware Screw Closure Size
24-415 mm
Height
101mm
Screw Closure Size
24-415 mm
Overall Height - Metric
101 mm
Mouth Size
Narrow
Body Diameter - Metric
50 mm
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
HDPE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
125mL/4 oz.
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Labware Body Color
Clear
Pre-Cleaned
None
Bottle/Jar Type
Reagent
Labware Closure Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Labware Body Material
HDPE
Labware Capacity - Metric
125 mL
Labware Closure Color
Natural
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Capacity - English
4 oz
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Standards
HDPE- Drug Master File listed, USP class VI passed, Comply with FDA -21 CFR and European pharmacopeia etc.
Capacity - English
4 fl oz
Body Material
HDPE
Body Color
Clear
Basic Material
Plastic
Closure Included
Yes
Closure Color
Natural
Clarity
Translucent
Bottle Type
Reagent
Closure Type
Screw On
Capacity - Metric
125 mL
Closure Liner Material
Unlined
Graduated
No

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material HDPE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.