Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 125 mL, 4 Oz, Wide Mouth, PK12

  • Mfr # 6FAL5

  • Zoro # G2253797


product price: $16.29
/pk 12, $1.36/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAL5
Zoro #
G2253797
UPC #
190735561928
Country of Origin
India

Dimensions

Diameter
50 mm
Labware Height - English
3.9 in
Labware Screw Closure Size
38-415 mm
Height
99mm
Labware Height - Metric
99 mm
Screw Closure Size
38-415 mm
Overall Height - Metric
99 mm
Body Diameter - Metric
50 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125mL/4 oz.
Labware Closure Material
Polypropylene
Labware Capacity - Metric
125 mL
Labware Body Color
Clear
Labware Body Material
Polypropylene
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Pre-Cleaned
None
Bottle/Jar Type
Reagent
Labware Closure Color
Natural
Graduation Range
Not Specified
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Includes Closure
Yes
Labware Capacity - English
4 oz
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Standards
HDPE- Drug Master File listed, USP class VI passed, Comply with FDA -21 CFR and European pharmacopeia etc.
Closure Liner Material
Unlined
Capacity - Metric
125 mL
Basic Material
Plastic
Closure Included
Yes
Closure Color
Natural
Capacity - English
4 fl oz
Clarity
Transparent
Closure Type
Screw On
Body Material
Polypropylene
Body Color
Clear
Graduated
No
Bottle Type
Reagent

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 50 mm, Bottle Type Reagent, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.