Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 131 mm H, Amber, PK12

  • Mfr # 33464

  • Zoro # G210042361


product price: $22.15
/pk 12, $1.85/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
43-415 mm
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33464
Zoro #
G210042361
UPC #
840287244090
Country of Origin
India

Dimensions

Screw Closure Size
43-415 mm
Overall Height - Metric
131 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
33 mm
Body Diameter - Metric
68 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR 21
Special Features
Leakproof Closure with Integrated Seal Ring
Closure Color
Amber
Closure Included
Yes
Capacity - Metric
250 mL
Closure Liner Material
Unlined
Basic Material
Plastic
Numbers of Bottles Included
24
Capacity - English
8 fl oz
Body Material
HDPE
Graduated
No
Body Color
Amber
USP Specification
Type VI
Bottle Type
Reagent

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light-sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.