Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 200 mm H, Amber, PK6

  • Mfr # 33466

  • Zoro # G810042518


product price: $19.59
/pk 6, $3.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
1000 mL
Special Features
Leakproof Closure with Integrated Seal Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33466
Zoro #
G810042518
UPC #
840287244113
Country of Origin
India

Dimensions

Screw Closure Size
63-430 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Overall Height - Metric
200 mm
Minimum Screw Closure Size
63 mm
Neck Inside Diameter - Metric
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Capacity
1000 mL
Special Features
Leakproof Closure with Integrated Seal Ring
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR 21
Pre-Cleaned
None
Closure Color
Amber
Basic Material
Plastic
USP Specification
Type VI
Graduated
No
Bottle Type
Reagent
Numbers of Bottles Included
6
Body Material
HDPE
Closure Included
Yes
Capacity - English
32 fl oz
Capacity - Metric
1 L
Closure Liner Material
Unlined
Body Color
Amber

Description

UniStore Wide Mouth, HDPE, reagent bottles are manufactured from USP Class VI resin that is FDA-21CFR compliant. The amber bottles are designed to reduce UV light transmission to protect light-sensitive contents, and conform to USP requirements for storage of light-sensitive materials. Excellent chemical resistance to most acids, bases, and alcohols. Polypropylene caps are included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.