Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 2000 mL, 64 Oz, Wide Mouth, PK4

  • Mfr # 6FAP4

  • Zoro # G0996712


product price: $42.29
/pk 4, $10.57/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
2,000mL/64 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAP4
Zoro #
G0996712
UPC #
190735562116
Country of Origin
India

Dimensions

Labware Height - English
9.53 in
Labware Width - Metric
84 mm
Labware Screw Closure Size
63-415 mm
Height
242mm
Labware Height - Metric
242 mm
Labware Depth - Metric
152 mm
Width
84mm
Depth
152mm
Screw Closure Size
63-415 mm
Overall Width - Metric
84 mm
Mouth Size
Wide
Overall Depth - Metric
152 mm
Minimum Screw Closure Size
63 mm
Overall Height - Metric
242 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
2,000mL/64 oz.
Labware Capacity - Metric
2 L
Labware Closure Type
Dropper
Special Features
Integrated Spout
Bottle/Jar Type
Reagent
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Rectangular
Labware Body Material
HDPE
Labware Body Color
Clear
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Labware Closure Color
Natural
Labware Clarity
Transparent
Includes Closure
Yes
Labware Capacity - English
67 oz
Basic Material
Plastic
Body Color
Clear
Closure Color
Natural
Body Material
HDPE
Graduated
No
Closure Included
Yes
Clarity
Transparent
Closure Liner Material
Unlined
Capacity - Metric
2 L
Capacity - English
67 fl oz
Closure Type
Dropper
Bottle Type
Reagent

Description

Bottle, Body Color Clear, Body Material HDPE, Bottle Type Reagent, Capacity - Metric 2 L, Capacity - English 67 fl oz, Overall Height - Metric 242 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Integrated Spout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.