Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 203 mm H, 101 mm Dia, PK10

  • Mfr # BMA1000

  • Zoro # G3010717


product price: $485.99
/pk 10, $48.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Capacity
1000 mL
Special Features
Drip-Free Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMA1000
Zoro #
G3010717
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
GL-45
Body Diameter - Metric
101 mm
Overall Height - Metric
203 mm
Mouth Size
Narrow

Details

Item
Media/Storage Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Capacity
1000 mL
Special Features
Drip-Free Ring
Sterile/Non-Sterile
Non-Sterile
Glassware Class
Not Rated
Pre-Cleaned
None
Capacity - English
33.81 fl oz
Closure Liner Material
Unlined
Maximum Graduation - Metric
900 mL
Closure Included
Yes
Graduated
Yes
Bottle Type
Media
Clarity
Transparent
Basic Material
Glass
Closure Color
Blue
Capacity - Metric
1 L
Numbers of Bottles Included
10
Body Material
Borosilicate Glass
Body Color
Amber
USP Specification
Type I
Graduation Increments - Metric
50 mL
Closure Type
Screw On

Description

Pack of 10 borosilicate glass media / storage bottles with 1000ml capacity. Amber color designed to protect light-sensitive contents during transport and storage. Autoclavable, with permanent white imprinted graduations and marking spots. Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene and autoclavable to 140°C. Maximum use temperature of bottles is 450°C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.