Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12

  • Mfr # 6FAR0

  • Zoro # G2431301


product price: $19.89
/pk 12, $1.66/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAR0
Zoro #
G2431301
UPC #
190735562178
Country of Origin
India

Dimensions

Diameter
61 mm
Height
133mm
Labware Screw Closure Size
24-415 mm
Labware Height - Metric
133 mm
Labware Height - English
5.24 in
Screw Closure Size
24-415 mm
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Height - Metric
133 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250mL/8 oz.
Includes Closure
Yes
Labware Capacity - Metric
250 mL
Labware Closure Type
Screw On
Labware Body Material
HDPE
Labware Closure Color
Natural
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Bottle/Jar Shape
Round
Labware Body Color
Clear
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Clarity
Transparent
Bottle/Jar Type
Reagent
Graduated
No
Body Color
Clear
Capacity - English
8 fl oz
Closure Type
Screw On
Bottle Type
Reagent
Clarity
Transparent
Closure Included
Yes
Closure Liner Material
Unlined
Capacity - Metric
250 mL
Closure Color
Natural
Basic Material
Plastic
Body Material
HDPE

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.